Econocall Call Cord, Zettler 6-Pin, Beige

  • Mfr # 117735

  • Zoro # G6609029


product price:  $47.39
/ea

Key Features

Color
White
Includes
Security Clip
Voltage
24V AC/DC
Standards
FDA Listed, RoHS2 Compliant
Amps
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117735
Zoro #
G6609029
UPC #
811890033784
Country of Origin
Viet Nam

Dimensions

Cable Length
8 ft

Details

Item
Call Cord
Color
White
Includes
Security Clip
Voltage
24V AC/DC
Standards
FDA Listed, RoHS2 Compliant
Amps
24V AC/DC
Product Type
Call Cord

Description

Econocall Call Cord,Zettler 6-Pin,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.