Shop CREST HEALTHCARE
See all product information
Create Account
Economical Call Cord, 20 ft Cable L
- Mfr # 7710W-20
- Zoro # G923558449
product price:Â
$
70.69
/ea
Key Features
Cable Length
20 ft
Color
White
Product Type
Call Cord
Standards
FDA Listed, RoHS2 Compliant
Wire Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7710W-20
- Zoro #
- G923558449
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Economical Call Cord for Simplex, TekTone, Critical Alert
- Color
- White
- Product Type
- Call Cord
- Standards
- FDA Listed, RoHS2 Compliant
- Wire Color
- White
Dimensions
- Cable Length
- 20 ft
Description
Economical Call Cord,20 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.