Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Pull Cord Station

  • Mfr # 5600

  • Zoro # G6577273


product price: $32.76
/ea

Key Features

Overall Width
2 3/4 in
Color
White
Includes
Nylon Cord, Plastic Pendant
Standards
FDA Listed
Voltage
12-28V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5600
Zoro #
G6577273
UPC #
811890032350
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Overall Length
4 1/2 in
Cable Length
7 ft

Details

Item
Pullcord Station
Color
White
Includes
Nylon Cord, Plastic Pendant
Standards
FDA Listed
Voltage
12-28V
Product Type
Pullcord Station
Amps
24V AC/DC
Current
3 A

Description

Economy Pull Cord Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.