Zoro Homepage

Emergency Bathroom Station, For Dukane

  • Mfr # 9A-1405AC

  • Zoro # G6541372


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
7 ft Nylon Pullcord with Pendant
Standards
FDA Listed
Product Type
Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A-1405AC
Zoro #
G6541372
UPC #
811890030837
Country of Origin
United States

Details

Item
Pull Cord Station
Color
White
Includes
7 ft Nylon Pullcord with Pendant
Standards
FDA Listed
Product Type
Station

Description

Pull Cord Station, Color White, Includes 7 ft Nylon Pullcord with Pendant, Standards FDA Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.