Zoro Homepage

Fall Fighter Bed Monitor

  • Mfr # 114449

  • Zoro # G6525187


product price: $68.19
/ea

Key Features

Overall Height
5 1/2 in
Overall Width
2 in
Color
White
For Use With
Crest Fall Fighter Monitoring System
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114449
Zoro #
G6525187
UPC #
811890030509
Country of Origin
China

Dimensions

Overall Height
5 1/2 in
Overall Width
2 in
Height
5 1/2 in
Length
3 1/2 in
Width
2 in
Overall Length
3 1/2 in

Details

Item
Bed Monitor
Color
White
For Use With
Crest Fall Fighter Monitoring System
Features
Monitors with Cord Out, Optional Monitor Protector
Includes
Mounting Clip
Battery Type
AAA
Compatible Product Type
Fall Monitoring System
Product Type
Bed Monitor

Description

Bed Monitor, Length 3 1/2 in, Width 2 in, Height 5 1/2 in, For Use With Crest Fall Fighter Monitoring System, Includes Mounting Clip, Color White, Battery Type AAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.