Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fall Fighter Chair Sensor Pad, 10 units

  • Mfr # 114645

  • Zoro # G6619538


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
14 in
Height
1/8 in
Width
8 in
For Use With
Crest Fall Fighter Monitoring Alarms, Fall Monitors with Standard RJ22 Pad Ports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114645
Zoro #
G6619538
UPC #
811890035771
Country of Origin
China

Dimensions

Length
14 in
Height
1/8 in
Width
8 in

Details

Item
Fall Fighter Pads
Color
White
For Use With
Crest Fall Fighter Monitoring Alarms, Fall Monitors with Standard RJ22 Pad Ports

Description

Fall Fighter Pads, Length 14 in, Width 8 in, Height 1/8 in, For Use With Crest Fall Fighter Monitoring Alarms, Fall Monitors with Standard RJ22 Pad Ports, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.