Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fall Fighter Chair Sensor Pad, 60-Day

  • Mfr # 114503

  • Zoro # G6631830


product price: $32.79
/ea

Key Features

Color
White
Height
1/8 in
Overall Height
1/8 in
Features
Bonding with Reinforced Anchor, Over-Molded Plug End
For Use With
Crest Fall Fighter Monitoring Alarms, Fall Monitors with Standard RJ22 Pad Ports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114503
Zoro #
G6631830
UPC #
811890035740
Country of Origin
China

Dimensions

Height
1/8 in
Overall Height
1/8 in
Length
14 in
Width
8 in
Overall Width
8 in
Overall Length
14 in

Details

Item
Chair Sensor Pad
Color
White
Features
Bonding with Reinforced Anchor, Over-Molded Plug End
For Use With
Crest Fall Fighter Monitoring Alarms, Fall Monitors with Standard RJ22 Pad Ports
Product Type
Chair Sensor Pad
Compatible Product Type
Fall Monitoring System, Fall Monitors with Standard RJ22 Pad Ports

Description

Chair Sensor Pad, Length 14 in, Width 8 in, Height 1/8 in, For Use With Crest Fall Fighter Monitoring Alarms, Fall Monitors with Standard RJ22 Pad Ports, Color White, Battery Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.