Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD2 Bed Control, For Invacare

  • Mfr # BCAG600

  • Zoro # G6549468


product price: $62.19
/ea

Key Features

Color
White
Standards
FDA Listed
Product Type
HD2 Bed Control
Controller Height
4 7/8 in
Controller Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCAG600
Zoro #
G6549468
UPC #
811890030998
Country of Origin
China

Dimensions

Controller Height
4 7/8 in
Controller Width
2 3/8 in
Cable Length
8 ft

Details

Item
HD2 Bed Control
Color
White
Standards
FDA Listed
Product Type
HD2 Bed Control
Number of Buttons
6

Description

HD2 Bed Control,For Invacare

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.