Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Jack, 3 Conductor

  • Mfr # N-113B

  • Zoro # G6541923


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Material
PVC
Color
Black
Product Type
Insulated Jack
Compatible Product Type
Phone Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-113B
Zoro #
G6541923
UPC #
811890035047
Country of Origin
China

Details

Item
Insulated Jack
Material
PVC
Color
Black
Product Type
Insulated Jack
Compatible Product Type
Phone Plug

Description

Insulated Jack,3 Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.