Jumper Cable, Hardwired
Mfr # 3030QS
Zoro # G6528389
product price: $15.69
/eaKey Features
Overall Height
1/2 in
Overall Width
1/2 in
Overall Depth
6 ft
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3030QS
Zoro #
G6528389
UPC #
811890035566
Country of Origin
Viet Nam
Dimensions
Overall Height
1/2 in
Overall Width
1/2 in
Overall Depth
6 ft
Height
1/2 in
Width
1/2 in
Depth
6 ft
Details
Item
Hardwired Jumper Cable
Material
Plastic
Color
Gray
For Use With
Healthcare Television/Wired Remote Control Wall Receptacle
Includes
Phone Jack/Phone Plug
Features
Cable with Strain Relief Ends
Finish
Unfinished
Type
Hospitality and Healthcare
Product Type
Hardwired Jumper Cable
Description
Hardwired Jumper Cable, For Use With Healthcare Television/Wired Remote Control Wall Receptacle, Color Gray, Overall Depth 6 ft, Includes Phone Jack/Phone Plug, Overall Height 1/2 in, Overall Width 1/2 in, Product Type Hardwired Jumper Cable, Features Cable with Strain Relief Ends, Finish Unfinished, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.