Zoro Homepage

Jumper Cable, Hardwired

  • Mfr # 3038QS

  • Zoro # G6527969


product price: $16.19
/ea

Key Features

Overall Height
1/2 in
Overall Width
1/2 in
Overall Depth
6 ft
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3038QS
Zoro #
G6527969
UPC #
811890035573
Country of Origin
Viet Nam

Dimensions

Overall Height
1/2 in
Overall Width
1/2 in
Overall Depth
6 ft
Height
1/2 in
Width
1/2 in
Depth
6 ft

Details

Item
Hardwired Jumper Cable 3-C 1/8" Plug to 3-C 1/4"
Material
Plastic
Color
Gray
For Use With
Healthcare Television/Wired Remote Control Wall Receptacle
Includes
Phone Jack/Phone Plug
Finish
Unfinished
Features
Cable with Strain Relief Ends
Type
Hospitality and Healthcare
Product Type
Hardwired Jumper Cable

Description

Hardwired Jumper Cable 3-C 1/8 In. Plug to 3-C 1/4 In., For Use With Healthcare Television/Wired Remote Control Wall Receptacle, Color Gray, Overall Depth 6 ft, Includes Phone Jack/Phone Plug, Overall Height 1/2 in, Overall Width 1/2 in, Product Type Hardwired Jumper Cable, Features Cable with Strain Relief Ends, Finish Unfinished, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.