Jumper Cable, Hardwired
Mfr # 6038QS
Zoro # G6618582
product price: $24.80
/eaKey Features
Overall Height
1/2 in
Overall Width
1/2 in
Overall Depth
6 ft
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6038QS
Zoro #
G6618582
UPC #
811890036839
Country of Origin
Viet Nam
Dimensions
Overall Height
1/2 in
Overall Width
1/2 in
Overall Depth
6 ft
Height
1/2 in
Width
1/2 in
Depth
6 ft
Details
Item
Jumper Cable
Material
Plastic
Color
Gray
For Use With
Healthcare Television/Wired Remote Control Wall Receptacle
Finish
Unfinished
Includes
Jumper Cable
Features
Cable with Strain Relief Ends
Type
Hospitality and Healthcare
Product Type
Hardwired Jumper Cable
Description
Jumper Cable, For Use With Healthcare Television/Wired Remote Control Wall Receptacle, Color Gray, Overall Depth 6 ft, Includes Jumper Cable, Overall Height 1/2 in, Overall Width 1/2 in, Product Type Hardwired Jumper Cable, Features Cable with Strain Relief Ends, Finish Unfinished, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.