Zoro Homepage

Latching Patient Station

  • Mfr # 108086

  • Zoro # G6536551


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 3/4 in
Color
White
Includes
1/4 in Dummy Plug, Latching Circuitry
Voltage
24V AC
Standards
FDA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108086
Zoro #
G6536551
UPC #
811890032022
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Overall Length
4 1/2 in

Details

Item
Dual Patient Station
Color
White
Includes
1/4 in Dummy Plug, Latching Circuitry
Voltage
24V AC
Standards
FDA Listed
Amps
24V AC/DC
Product Type
Dual Patient Station

Description

Latching Patient Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.