Zoro Homepage

LED Corridor Light, Replacement, for Raul

  • Mfr # NCLED6CC

  • Zoro # G8508037


product price: $53.75
/ea

Key Features

Color
White
Voltage
14V DC
Amps
200 mA at 14V DC
Product Type
LED Corridor Light Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCLED6CC
Zoro #
G8508037
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
LED Corridor Light Replacement
Color
White
Voltage
14V DC
Amps
200 mA at 14V DC
Product Type
LED Corridor Light Replacement

Description

LED Corridor Light Replacement, Voltage 14V DC, Amps 200 mA at 14V DC, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.