Patient Station, 4 1/2 in W
- Mfr # CCP1S-W43C
- Zoro # G323559022
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Standards
FDA Listed
Overall Width
4 1/2 in
Overall Length
6 3/8 in
Features
Call Cancel Button, Call-Placed Light, Cord Out Signal
Voltage
24V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCP1S-W43C
- Zoro #
- G323559022
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 1/2 in
- Overall Length
- 6 3/8 in
- Wire Rope Length
- 6 3/8 in
- Length
- 6 3/8 in
- Fits Chest Size
- Call Cancel Button, Call-Placed Light, Cord Out Signal
Details
- Item
- Patient Station, for Executone CareCom I or II
- Standards
- FDA Listed
- Features
- Call Cancel Button, Call-Placed Light, Cord Out Signal
- Voltage
- 24V DC
- Color
- White
- Product Type
- Patient Station
- Wire Color
- White
Description
Patient Station,4 1/2 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.