Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patient Station, For Dukane

  • Mfr # 9A2245C

  • Zoro # G6577833


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 1/2 in
Overall Width
2 3/4 in
Material
Stainless Steel
Color
White
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A2245C
Zoro #
G6577833
UPC #
811890030813
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Width
2 3/4 in

Details

Item
Patient Station
Material
Stainless Steel
Color
White
Voltage
24V DC
Standards
FDA Listed
Amps
20mA at 24V DC
Product Type
Patient Station
Compatible Product Type
Single Patient Station

Description

Patient Station,For Dukane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.