Patient Station, For Jeron
Mfr # 8721C
Zoro # G6540401
product price: $66.59
/eaKey Features
Overall Height
4 1/2 in
Overall Width
2 3/4 in
Material
Stainless Steel
Color
White
Standards
FDA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8721C
Zoro #
G6540401
UPC #
811890030738
Country of Origin
United States
Dimensions
Overall Height
4 1/2 in
Overall Width
2 3/4 in
Details
Item
Patient Station
Material
Stainless Steel
Color
White
Standards
FDA Listed
Voltage
24V DC
Amps
20mA at 24V DC
Product Type
Patient Station
Compatible Product Type
Nurse Call System
Description
Patient Station,For Jeron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.