Patient Station, for Rauland Responder
- Mfr # R4K11VC
- Zoro # G623559340
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Voltage
15.5V DC
Overall Length
4 1/2 in
Standards
FDA Listed
Overall Width
4 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4K11VC
- Zoro #
- G623559340
- UPC #
- -
- Country of Origin
- United States
- Item
- Patient Station, for Rauland Responder 4000
- Color
- Silver
- Voltage
- 15.5V DC
- Standards
- FDA Listed
- Current
- 0.018 A
- Features
- Cancel Pushbutton, Red Call Placed Indicator Light
- Product Type
- Patient Station
- Wire Color
- Silver
Dimensions
- Overall Length
- 4 1/2 in
- Overall Width
- 4 9/16 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Cancel Pushbutton, Red Call Placed Indicator Light
Description
Patient Station, for Rauland Responder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.