Shop CREST HEALTHCARE
See all product information
Create Account
Patient Station, for Rauland Responder
- Mfr # R4K22AC
- Zoro # G923558760
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Features
Cancel Pushbutton, Communication/Intercom On, Visual Indicators for Call Placed/Cord Out
Overall Width
4 9/16 in
Overall Length
4 1/2 in
Current
100 mA
Voltage
14V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R4K22AC
- Zoro #
- G923558760
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 9/16 in
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Cancel Pushbutton, Communication/Intercom On, Visual Indicators for Call Placed/Cord Out
Details
- Item
- Patient Station, for Rauland Responder 4000
- Features
- Cancel Pushbutton, Communication/Intercom On, Visual Indicators for Call Placed/Cord Out
- Current
- 100 mA
- Voltage
- 14V DC
- Standards
- FDA Listed
- Color
- Silver
- Product Type
- Patient Station
- Wire Color
- Silver
Description
Patient Station, for Rauland Responder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.