Zoro Homepage

Patient Station, Plug-In Power Supply

  • Mfr # 108087

  • Zoro # G6628078


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Color
Black (Power Cord), White
Includes
Dummy Plug
Voltage
24V AC or DC
Standards
FDA Listed
Amps
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108087
Zoro #
G6628078
UPC #
811890035955
Country of Origin
United States

Details

Item
Patient Station
Color
Black (Power Cord), White
Includes
Dummy Plug
Voltage
24V AC or DC
Standards
FDA Listed
Amps
24V AC/DC

Description

Patient Station, Voltage 24V AC or DC, Amps 24V AC/DC, Color Black (Power Cord), White, Includes Dummy Plug, Standards FDA Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.