
Phone Jack 1/8" Wall Receptacle, CATV
Mfr # 115938
Zoro # G9797866
product price: $27.29
/eaKey Features
Overall Height
1 in
Overall Width
5 in
Overall Depth
3 in
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115938
Zoro #
G9797866
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Width
5 in
Overall Depth
3 in
Height
1 in
Width
5 in
Depth
3 in
Details
Item
Phone Jack 1/8" Wall Receptacle,CATV
Material
Stainless Steel
Color
Silver
For Use With
Samsung Healthcare TVs
Includes
1-Gang Plate with 1/8 in/3-Conductor Phone Jack and Female Connector
Finish
Unfinished
Type
Healthcare
Product Type
Wall Receptacle
Description
Phone Jack 1/8 In. Wall Receptacle,CATV, For Use With Samsung Healthcare TVs, Color Silver, Overall Depth 3 in, Includes 1-Gang Plate with 1/8 in/3-Conductor Phone Jack and Female Connector, Overall Height 1 in, Overall Width 5 in, Product Type Wall Receptacle, Finish Unfinished, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.