Zoro Homepage

Pillow Speaker, 30V DC, White

  • Mfr # EN0401EEABA014AE1

  • Zoro # G513118534


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Product Type
Digital Pillow Speaker
Current
0.1 A
Standards
FDA Listed, UL 1069
Overall Width
3 3/16 in
Overall Length
9 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN0401EEABA014AE1
Zoro #
G513118534
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/16 in
Overall Length
9 3/8 in
Overall Depth
1 1/4 in

Details

Item
Digital Pillow Speaker
Product Type
Digital Pillow Speaker
Current
0.1 A
Standards
FDA Listed, UL 1069
Includes
Security Clip
Voltage
30V DC
Color
White

Description

Digital Pillow Speaker, Voltage 30V DC, Color White, Includes Security Clip, Standards FDA Listed, UL 1069

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.