Zoro Homepage

Pillow Speaker, 30V DC, White

  • Mfr # EN0401EXAEA014AE1

  • Zoro # G113118507


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 3/8 in
Color
White
Overall Width
3 3/16 in
Product Type
Digital Pillow Speaker
Current
0.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN0401EXAEA014AE1
Zoro #
G113118507
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 3/8 in
Overall Width
3 3/16 in
Overall Depth
1 1/4 in

Details

Item
Digital Pillow Speaker
Color
White
Product Type
Digital Pillow Speaker
Current
0.1 A
Voltage
30V DC
Includes
Security Clip
Standards
FDA Listed, UL 1069

Description

Digital Pillow Speaker, Voltage 30V DC, Color White, Includes Security Clip, Standards FDA Listed, UL 1069

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.