Zoro Homepage

Pillow Speaker, 30V DC, White

  • Mfr # ET0401EXAEA014ZE1

  • Zoro # G513118510


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Product Type
Infrared Pillow Speaker
Standards
FDA Listed, UL 1069
Current
0.1 A
Overall Length
9 3/8 in
Includes
(2) AAA Alkaline Batteries, Security Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET0401EXAEA014ZE1
Zoro #
G513118510
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 3/8 in
Overall Width
3 3/16 in
Overall Depth
1 1/4 in

Details

Item
Infrared Pillow Speaker
Product Type
Infrared Pillow Speaker
Standards
FDA Listed, UL 1069
Current
0.1 A
Includes
(2) AAA Alkaline Batteries, Security Clip
Voltage
30V DC
Color
White

Description

Infrared Pillow Speaker, Voltage 30V DC, Color White, Includes (2) AAA Alkaline Batteries, Security Clip, Standards FDA Listed, UL 1069

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.