Zoro Homepage

Pillow Speaker, 30V DC, White

  • Mfr # ET1601EXABA500ZE1

  • Zoro # G313118482


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Voltage
30V DC
Includes
(2) AAA Alkaline Batteries, Security Clip
Product Type
Infrared Pillow Speaker
Current
0.1 A
Overall Depth
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET1601EXABA500ZE1
Zoro #
G313118482
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 1/4 in
Overall Width
3 3/16 in
Overall Length
9 3/8 in

Details

Item
Infrared Pillow Speaker
Voltage
30V DC
Includes
(2) AAA Alkaline Batteries, Security Clip
Product Type
Infrared Pillow Speaker
Current
0.1 A
Standards
FDA Listed, UL 1069
Color
White

Description

Infrared Pillow Speaker, Voltage 30V DC, Color White, Includes (2) AAA Alkaline Batteries, Security Clip, Standards FDA Listed, UL 1069

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.