Pillow Speaker, 8 ft Cable L
- Mfr # EN1601EEABA500ZE1
- Zoro # G023559049
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Cable Length
8 ft
Controller Height
9 3/8 in
Standards
ETL Listed, FDA Listed, RoHS Compliant, UL 1069
Current
100 mA
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN1601EEABA500ZE1
- Zoro #
- G023559049
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 8 ft
- Controller Height
- 9 3/8 in
- Controller Width
- 3 3/16 in
- Fits Chest Size
- Volume, Nurse, TV, Channel Up/Down
Details
- Item
- Pillow Speaker for TekTone Tek-CARE300III
- Standards
- ETL Listed, FDA Listed, RoHS Compliant, UL 1069
- Current
- 100 mA
- Color
- White
- Product Type
- Pillow Speaker
- Voltage
- 30V DC
- Features
- Volume, Nurse, TV, Channel Up/Down
- Wire Color
- White
Description
Pillow Speaker,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.