Zoro Homepage

Pillow Speaker Station w/Latching Cir

  • Mfr # 115009-R1

  • Zoro # G9798986


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Color
White
Voltage
24V AC/DC
Includes
Annunciator
Product Type
Pillow Speaker Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115009-R1
Zoro #
G9798986
UPC #
-
Country of Origin
United States

Details

Item
Pillow Speaker Station
Color
White
Voltage
24V AC/DC
Includes
Annunciator
Product Type
Pillow Speaker Station

Description

Pillow Speaker Station, Voltage 24V AC/DC, Color White, Includes Annunciator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.