Plastic Bed Control Holder
Mfr # 115198
Zoro # G6570057
product price: $21.89
/eaKey Features
Overall Height
5 in
Overall Width
2 5/8 in
Overall Depth
1 5/16 in
Material
Polypropylene
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115198
Zoro #
G6570057
UPC #
811890034781
Country of Origin
China
Dimensions
Overall Height
5 in
Overall Width
2 5/8 in
Overall Depth
1 5/16 in
Details
Item
Control Holder
Material
Polypropylene
Color
White
Product Type
Control Holder
Compatible Product Type
HD2 Bed Controls
Description
Plastic Bed Control Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.