Zoro Homepage

Pull Cord Bath Station, For Jeron

  • Mfr # 2332-23002C

  • Zoro # G6527363


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Overall Width
2 3/4 in
Color
Silver
Includes
Nylon Pullcord, Pendant
Standards
FDA Listed
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2332-23002C
Zoro #
G6527363
UPC #
811890030080
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Cable Length
7 ft
Overall Length
4 1/2 in

Details

Item
Pullcord Bed Station
Color
Silver
Includes
Nylon Pullcord, Pendant
Standards
FDA Listed
Voltage
24V DC
Amps
20mA at 24V DC
Product Type
Pullcord Bed Station
Current
20 mA

Description

Pull Cord Bath Station,For Jeron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.