Zoro Homepage

Pull Cord, Break-A-Way Clean

  • Mfr # 114945

  • Zoro # G6537489


product price: $16.29
/ea

Key Features

Color
White
Includes
Red Pendant
Product Type
Pull Cord
Cord Material
PVC
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114945
Zoro #
G6537489
UPC #
811890034897
Country of Origin
United States

Dimensions

Overall Length
6 ft
Cord Diameter
1.2 mm

Details

Item
Pull Cord
Color
White
Includes
Red Pendant
Product Type
Pull Cord
Cord Material
PVC

Description

Pull Cord,Break-A-Way Clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.