Pull Cord Station, For Cornell
Mfr # E-104-1WPC
Zoro # G6536560
product price: $62.59
/eaKey Features
Overall Width
2 3/4 in
Color
White
Includes
Nylon Cord, Pendant
Voltage
24V DC
Standards
FDA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-104-1WPC
Zoro #
G6536560
UPC #
811890032503
Country of Origin
United States
Dimensions
Overall Width
2 3/4 in
Cable Length
7 ft
Overall Length
4 1/2 in
Details
Item
Pullcord Station
Color
White
Includes
Nylon Cord, Pendant
Voltage
24V DC
Standards
FDA Listed
Product Type
Pullcord Station
Amps
24V DC
Description
Pull Cord Station,For Cornell
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.