Zoro Homepage

Pull Cord Station, For Cornell

  • Mfr # E-114C

  • Zoro # G6555643


product price: $34.39
/ea

Key Features

Overall Width
2 3/4 in
Color
Silver
Includes
Nylon Cord, Pendant
Standards
FDA Listed
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-114C
Zoro #
G6555643
UPC #
811890030776
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Overall Length
4 1/2 in
Cable Length
7 ft

Details

Item
Pullcord Station
Color
Silver
Includes
Nylon Cord, Pendant
Standards
FDA Listed
Voltage
24V DC
Amps
24V DC
Product Type
Pullcord Station

Description

Pull Cord Station,For Cornell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.