Pull Cord Station, for Dukane, 1-Gang
Mfr # 9A-1180AC
Zoro # G6615977
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 3/4 in
Color
White
Includes
Pendant, Pullcord
Voltage
24V DC
Standards
FDA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9A-1180AC
Zoro #
G6615977
UPC #
811890031711
Country of Origin
United States
Dimensions
Overall Width
2 3/4 in
Overall Length
4 1/2 in
Cable Length
7 ft
Details
Item
Pullcord Station
Color
White
Includes
Pendant, Pullcord
Voltage
24V DC
Standards
FDA Listed
Product Type
Pullcord Station
Description
Pull Cord Station,for Dukane,1-Gang
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.