Pull Cord Station, Waterproof, SPDT Switch
Mfr # 5702
Zoro # G6616799
product price: $64.69
/eaKey Features
Overall Width
2 3/4 in
Color
White
Includes
Nylon Cord, Plastic Pendant
Voltage
24V DC
Standards
FDA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5702
Zoro #
G6616799
UPC #
811890032121
Country of Origin
United States
Dimensions
Overall Width
2 3/4 in
Overall Length
4 1/2 in
Cable Length
7 ft
Details
Item
Pullcord Station
Color
White
Includes
Nylon Cord, Plastic Pendant
Voltage
24V DC
Standards
FDA Listed
Product Type
Pullcord Station
Amps
1/2A at 24V DC
Current
1/2 A
Description
Pull Cord Station,Waterproof,SPDT Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.