
Pull Cord Station, White, 2-Gang
Mfr # R4KPC10C
Zoro # G6617541
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 1/2 in
Color
White
Includes
Clean Cord
Voltage
15.5V DC
Standards
FDA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R4KPC10C
Zoro #
G6617541
UPC #
811890033234
Country of Origin
United States
Dimensions
Overall Width
5 1/2 in
Overall Length
5 1/2 in
Cable Length
6 ft
Details
Item
Pullcord Station
Color
White
Includes
Clean Cord
Voltage
15.5V DC
Standards
FDA Listed
Amps
0.008A at 15.5V DC
Product Type
Pullcord Station
Current
8 mA
Description
Pull Cord Station,White,2-Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.