Pullcord Bath Station
Mfr # 2332C
Zoro # G6630561
product price: $34.79
/eaKey Features
Overall Width
2 3/4 in
Color
Silver
Includes
Nylon Pullcord, Pendant
Voltage
24V DC
Standards
FDA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2332C
Zoro #
G6630561
UPC #
811890031612
Country of Origin
United States
Dimensions
Overall Width
2 3/4 in
Overall Length
4 1/2 in
Cable Length
7 ft
Details
Item
Pullcord Bed Station
Color
Silver
Includes
Nylon Pullcord, Pendant
Voltage
24V DC
Standards
FDA Listed
Product Type
Pullcord Bed Station
Amps
20mA at 24V DC
Current
20 mA
Description
Pullcord Bath Station
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.