Pullcord Station, 4 9/16 in W
- Mfr # 6420C
- Zoro # G223559535
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 9/16 in
Color
Silver
Overall Length
4 1/2 in
Voltage
28V DC
Standards
FDA Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6420C
- Zoro #
- G223559535
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 9/16 in
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Two-Way Communication
Details
- Item
- Patient Station, for Jeron Pro-Alert 640
- Color
- Silver
- Voltage
- 28V DC
- Standards
- FDA Listed
- Features
- Two-Way Communication
- Product Type
- Patient Station
- Wire Color
- Silver
Description
Pullcord Station,4 9/16 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.