Shop CREST HEALTHCARE
See all product information
Create Account
Pullcord Station for Cornell, 2 3/4 in W
- Mfr # E-144C
- Zoro # G423559434
product price:Â
$
46.65
/ea
Key Features
Features
On/Off Switch
Product Type
Pullcord Station
Cable Length
7 ft
Color
Silver
Overall Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-144C
- Zoro #
- G423559434
- UPC #
- -
- Country of Origin
- United States
- Item
- Pullcord Station for Cornell 4000 Series
- Features
- On/Off Switch
- Product Type
- Pullcord Station
- Color
- Silver
- Voltage
- 24V DC
- Standards
- FDA Listed
- Wire Color
- Silver
Dimensions
- Cable Length
- 7 ft
- Overall Width
- 2 3/4 in
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- On/Off Switch
Description
Pullcord Station for Cornell,2 3/4 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.