Shop CREST HEALTHCARE
See all product information
Create Account
Pullcord Station, for Simplex EZCare
- Mfr # 5009-9312C
- Zoro # G723559417
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Product Type
Pullcord Station
Standards
FDA Listed
Cable Length
7 ft
Overall Width
2 3/4 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5009-9312C
- Zoro #
- G723559417
- UPC #
- -
- Country of Origin
- United States
- Item
- Pullcord Station, for Simplex EZCare
- Product Type
- Pullcord Station
- Standards
- FDA Listed
- Color
- White
- Voltage
- 24V DC
- Features
- Call-Placed Light
- Wire Color
- White
Dimensions
- Cable Length
- 7 ft
- Overall Width
- 2 3/4 in
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Call-Placed Light
Description
Pullcord Station, for Simplex EZCare
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.