Zoro Homepage

Pullcord Station, Replacement, for Raulan

  • Mfr # NCPCS1C

  • Zoro # G9798943


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
White
Voltage
14V DC
Product Type
Pullcord Station Replacement
Amps
100 mA at 14V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCPCS1C
Zoro #
G9798943
UPC #
811890033203
Country of Origin
United States

Details

Item
Pullcord Station Replacement
Color
White
Voltage
14V DC
Product Type
Pullcord Station Replacement
Amps
100 mA at 14V DC

Description

Pullcord Station Replacement, Voltage 14V DC, Amps 100 mA at 14V DC, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.