Zoro Homepage

Pushbutton Station, Replacement, for Corn

  • Mfr # E-108C

  • Zoro # G9798925


product price: $96.95
/ea
Free Shipping & Returns

Key Features

Color
Silver
Voltage
24V DC
Includes
Red LED
Standards
FDA Listed
Product Type
Replacement Pullcord Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-108C
Zoro #
G9798925
UPC #
811890032527
Country of Origin
United States

Details

Item
Replacement Pullcord Station
Color
Silver
Voltage
24V DC
Includes
Red LED
Standards
FDA Listed
Product Type
Replacement Pullcord Station

Description

Replacement Pullcord Station, Voltage 24V DC, Color Silver, Includes Red LED, Standards FDA Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.