Shop CREST HEALTHCARE
See all product information
Create Account
Receptacle Station, for Edwards
- Mfr # 7930LC
- Zoro # G023560137
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC
Overall Width
2 3/4 in
Standards
FDA Listed
Features
Call-Placed Light, Emergency Signaling
Includes
5-Pin Receptacle for Call Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7930LC
- Zoro #
- G023560137
- UPC #
- -
- Country of Origin
- United States
- Item
- Receptacle Station, for Edwards
- Voltage
- 24V AC
- Standards
- FDA Listed
- Features
- Call-Placed Light, Emergency Signaling
- Includes
- 5-Pin Receptacle for Call Cord
- Color
- Silver
- Product Type
- Nurse Station
- Wire Color
- Silver
Dimensions
- Overall Width
- 2 3/4 in
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Call-Placed Light, Emergency Signaling
Description
Receptacle Station, for Edwards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.