Zoro Homepage

Receptacle Station, For Ektacom

  • Mfr # HVB-100BC

  • Zoro # G6541582


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Voltage
24V DC
Standards
FDA Listed
Product Type
Station
Amps
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-100BC
Zoro #
G6541582
UPC #
811890035672
Country of Origin
United States

Details

Item
Patient Station
Color
Silver
Voltage
24V DC
Standards
FDA Listed
Product Type
Station
Amps
24V DC

Description

Patient Station, Voltage 24V DC, Amps 24V DC, Color Silver, Standards FDA Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.