Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Cord, with Pendant, 7 ft.

  • Mfr # 80R

  • Zoro # G6530653


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Color
Red
Includes
Cord, Pendant
Product Type
Pull Cord
Cord Diameter
0.05 in
Overall Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80R
Zoro #
G6530653
UPC #
811890034989
Country of Origin
United States

Dimensions

Cord Diameter
0.05 in
Overall Length
7 ft

Details

Item
Pull Cord
Color
Red
Includes
Cord, Pendant
Product Type
Pull Cord
Cord Material
Nylon

Description

Red Cord,with Pendant,7 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.