Seat Belt, 48 in L
- Mfr # 115406
- Zoro # G923559064
product price:Â
$
43.85
/ea
Key Features
Color
Black
Compatible Product Type
Chair and Bed Alarms
Product Type
Seat Belt
Features
Cord Out Feature if Removed from Monitor, Easy to Unfasten Hook and Loop Connection, Mounts to Wheelchair with Upholstery Screws
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115406
- Zoro #
- G923559064
- UPC #
- -
- Country of Origin
- China
- Item
- Seat Belt
- Color
- Black
- Compatible Product Type
- Chair and Bed Alarms
- Product Type
- Seat Belt
- Features
- Cord Out Feature if Removed from Monitor, Easy to Unfasten Hook and Loop Connection, Mounts to Wheelchair with Upholstery Screws
- Wire Color
- Black
Dimensions
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
- Fits Chest Size
- Cord Out Feature if Removed from Monitor, Easy to Unfasten Hook and Loop Connection, Mounts to Wheelchair with Upholstery Screws
Description
Seat Belt,48 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.