Security Clip/6" Bead Chain, PK10
Mfr # 93990BC
Zoro # G6615837
product price: $37.39
/pk 10, $3.74/eaKey Features
Material
Steel
Color
Silver
Includes
(10) Security Clips with Metal Bed Chain
Product Type
Security Clip
Compatible Product Type
Call Cords, Pillow Speaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93990BC
Zoro #
G6615837
UPC #
811890035894
Country of Origin
United States
Details
Item
Security Clip
Material
Steel
Color
Silver
Includes
(10) Security Clips with Metal Bed Chain
Product Type
Security Clip
Compatible Product Type
Call Cords, Pillow Speaker
Description
Security Clip/6" Bead Chain, PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.