Slim Line Pillow Speaker, Rauland
Mfr # PSS04020801
Zoro # G6576941
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
White
Includes
Security Clip
Features
Slim Design
Voltage
24V AC
Standards
FDA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS04020801
Zoro #
G6576941
UPC #
811890035177
Country of Origin
United States
Dimensions
Cable Length
8 ft
Controller Width
2 5/8 in
Controller Height
7 5/8 in
Details
Item
Pillow Speaker
Color
White
Includes
Security Clip
Features
Slim Design
Voltage
24V AC
Standards
FDA Listed
Amps
0.1A at 24V DC
Product Type
Pillow Speaker
Current
0.1 A
Description
Slim Line Pillow Speaker,Rauland
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.