Shop CREST HEALTHCARE
See all product information
Create Account
Touch Call Cord, 10 ft Cable L
- Mfr # 113673-1610
- Zoro # G223558514
product price:Â
$
89.15
/ea
Key Features
Product Type
Call Cord
Cable Length
10 ft
Standards
FDA Listed
Color
Gray
Wire Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 113673-1610
- Zoro #
- G223558514
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Touch Call Cord for TekTone Tek-CARE300III
- Product Type
- Call Cord
- Standards
- FDA Listed
- Color
- Gray
- Wire Color
- Gray
Dimensions
- Cable Length
- 10 ft
Description
Touch Call Cord,10 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.