Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type D Adapter, Straight 1/4" Phone Plug

  • Mfr # 115995

  • Zoro # G8508125


product price: $22.99
/ea

Key Features

Material
ABS Plastic
Color
White
For Use With
Standard Call Cord or Pillow Speaker
Height
1/4 in
Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115995
Zoro #
G8508125
UPC #
-
Country of Origin
China

Dimensions

Height
1/4 in
Width
6 1/4 in
Depth
9 3/4 in

Details

Item
Type D Adapter,Straight 1/4" Phone Plug
Material
ABS Plastic
Color
White
For Use With
Standard Call Cord or Pillow Speaker
Accessory Type
Type D Adapter, Straight 1/4 in Phone Plug

Description

Type D Adapter,Straight 1/4 In. Phone Plug, ABS Plastic, Color White, Height 1/4 in, Width 6 1/4 in, Depth 9 3/4 in, For Use With Standard Call Cord or Pillow Speaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.