Shop CREST HEALTHCARE
See all product information
Create Account
Type D Adapter, White
- Mfr # 111541
- Zoro # G123559338
product price:Â
$
32.39
/ea
Key Features
Overall Width
1 ft
Color
White
Material
ABS Plastic
Product Type
Type D Adapter
Compatible Product Type
Rauland, 8-Pin DIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111541
- Zoro #
- G123559338
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 1 ft
Details
- Item
- Type D Adapter for Rauland Responder III+, IV, 4000
- Color
- White
- Material
- ABS Plastic
- Product Type
- Type D Adapter
- Compatible Product Type
- Rauland, 8-Pin DIN
- Shell Material
- ABS Plastic
- Wire Color
- White
Description
Type D Adapter,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.